Shop All Handrail Brackets
Primeline Tools
Hand Rail Bracket, Satin Nickel Plated (2 Pack)
Mfr # MP10133
Zoro # G1729730
product price: $7.69
/pk 2, $3.85/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Rail Size 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10133
- Zoro # G1729730
- UPC # 49793701336
- Country of Origin Taiwan, Province of China
- Category Handrail Brackets
Dimensions
Rail Size | 3 in. |
Details
Item | Hand Rail Brackets,Satin,Nickel,PK2 |
Finish | Satin Nickel |
Description
This plated hand rail bracket has adjustable end clip for tilting hand rails. It projects 3 inch from wall. Features a universal design.
- •Plated hand rail bracket has adjustable end clip for tilting hand rails
- •Universal design
- •Satin nickel plated finish
- •Includes fasteners
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Knob Lockset, Satin Chrome, Tylo Style (400T-26DS)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- USA INDUSTRIALS Buna-N O-Ring, Dash 203, PK100 (ZUSAH70203)
- HILLMAN KeyKrafter House/Office Universal Key Blank 80 CG16 IN8 RO1 Single, 10PK (88064)
- PRIMELINE TOOLS Hand Rail Bracket, Brass Plated, Heavy Duty (2 Pack) (MP11130)
- ZORO SELECT Handrail Bracket, Brass (1VZU6)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Black (HRB325U19)
- IVES COMMERCIAL Aluminum Handrail Bracket Aged Bronze Finish (59A716)
- DELTANA Hand Rail Brackets, 3" Projection Black (HRC253U19)
- NATIONAL MFG/SPECTRUM BRANDS HHI SN Reed Hand Bracket (N830-525)
- SURE-LOC HARDWARE Sure-Loc Hardware Handrail Bracket, Flat Black (HB1 FBL)
- Primeline Tools Molding & Millwork