Shop All Handrail Brackets
Primeline Tools
Hand Rail Bracket, Brass Plated Zinc Diecast with Stamped Steel Clip (4 Pack)
Mfr # MP9046-4
Zoro # G1729749
product price: $11.39
/pk 4, $2.85/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Rail Size 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9046-4
- Zoro # G1729749
- UPC # 49793590466
- Country of Origin China
- Category Handrail Brackets
Dimensions
Rail Size | 3 in. |
Details
Item | Hand Rail Brackets,Brass Plated,PK4 |
Finish | Brass Plated |
Description
These handrail support brackets are constructed of diecast zinc and come in a brass-plated finish. Each bracket features an adjustable end clip for tilting hand rails, and they project a comfortable distance away from the staircase walls. This universal design fits most wooden handrail profiles. Handrail brackets like these help to provide safe and secure climbing and descending in stairways.
- •These brackets feature adjustable end clips for tilting handrails
- •Secures handrail to wall, stud or other structurally sound surface
- •Replaces missing or damaged handrail brackets of same dimensions, can also be used for new or custom installs
- •Zinc diecast construction with brass-plated finish
- •Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA DC10 Door Closer White Finish (DC10-WHITE)
- ARROW Grade 2 Cylindrical Lock, Classroom Function, Key in Lever Cylinder, Rigid Sierra Lever, 3-11/32-in (MLX17-SR-26D)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-24x30)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG LH AL)
- PRIMELINE TOOLS Hand Rail Bracket, Brass Plated, Heavy Duty (2 Pack) (MP11130)
- PRIMELINE TOOLS Hand Rail Bracket, Satin Nickel Plated (2 Pack) (MP10133)
- NATIONAL HARDWARE Hndrail Bracket Orb 3.1" (N332-833)
- SCHLAGE Handrail Bracket Bb (SPS059B-605)
- HAGER Bright Brass Bracket 66013 (056320)
- NATIONAL HARDWARE Powell Black Zinc Die Cast w/Steel Strap Handrail Bracket 3-5/32 in. L 150 lb (N830-533)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- Primeline Tools Molding & Millwork