Shop All Gate Door Hardware
Primeline Tools
Gate Latch and Strike Set, 1-7/8 in. x 1-9/16 in., Steel, Painted Black (Single Pack)
Mfr # MP18517
Zoro # G1733057
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Size 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP18517
- Zoro # G1733057
- UPC # 49793685179
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Size | 1-7/8 in |
Details
Item | Gate Latch/Strike Set,Black |
Finish | Black |
Description
This gate latch is constructed of steel and comes in a black-painted finish. The latch is a gravity fed locking mechanism, and it can be locked secure with a padlock (not included with latch). Latch and strike sets like these are commonly used on pool gates, yard gates, vinyl gates, wood gates and wrought iron metal gates to help improve security and pool safety.
- •Use on pool gates, yard gates, vinyl gates, wood gates and wrought iron (metal) gates
- •Black coating on steel prevents damage from weather
- •Accommodates padlock for extra security
- •Latch is designed to engage with a gravity-latching feature
- •Non-handed latch installs easiest while gate is closed for best fit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH TECH PET "Express Train" Extra Collar (ETC-1)
- GCI OUTDOOR XL BLK Freestyle Rocker (47110)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Orange (69817)
- AFTERMARKET One New Square Top Landscape Staple 1" Wide x 5 3/4" Long x 5/64 Thick (OTK20-0721)
- PRIMELINE TOOLS Surface Bolt, 8 in., Steel, Brushed Chrome Finish, Heavy Duty Construction (Single Pack) (MP4914)
- PRIMELINE TOOLS Heavy Duty Gate and Door Closer, 8 in., Steel, Black, Adjustable (Single Pack) (MP10525)
- ONWARD 4 1316inch 123 mm Automatic Gate Latch, Black (301FBR)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES14)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Slide Bolt Latch (N165-555)
- ZORO SELECT Adjustable Gate Spring, Black (4PB52)
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W (1RBY1)
- Primeline Tools Gate Door Hardware