Shop All Torsion Springs
Primeline Tools
Garage Door Extension Spring, 16 in., Heavy Duty, Safety Cable (Single Pack)
Mfr # GD 12270
Zoro # G0592608
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.25 in
- Deflection Angle (Deg.) 180 Degrees
- Leg Length 16 in
- Max. Rod Outside Dia. 1.25 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # GD 12270
- Zoro # G0592608
- UPC # 49793122704
- Country of Origin China
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.25 in |
Leg Length | 16 in |
Max. Rod Outside Dia. | 1.25 in |
Outside Dia. | 1.6875 in |
Details
Deflection Angle (Deg.) | 180 Degrees |
Wind Direction | Right Hand |
Finish | Plain |
Item | Torsion Spring |
Material | Carbon Steel |
Number of Coils | 5 |
Description
Torsion Spring, Material Carbon Steel, Finish Plain, Leg Length 16.0 in, Outside Dia. 1.6875 in, Max. Rod Outside Dia. 0.25 in, Spring Length @ Torque 0.25 in, Deflection Angle (Deg.) 180, Number of Coils 5.0, Wind Direction Right Hand, Wire Dia. N/A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- HAGER Satin Stainless Steel Hinge RCBB1542432D (034589)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead 7-1/4" RH Prehung Door (2268pri8020RH1D714)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12233)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12224)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12229)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12322)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12321)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12230)
- ZORO SELECT Spring Assort, LH Torsion Spring, SS, 36Pcs (3HPV5)
- Primeline Tools Torsion Springs