Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
Primeline Tools
Garage Door Bottom Weatherstrip, Vinyl, Gy (Discontinued)
Mfr # GD 12273
Zoro # G0613973
This Product is Discontinued
Key Features
- For Use With Doors
- Overall Length 10 ft
- Projection 1 1/2 in
- Insert Size 5/16 in
- Overall Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 12273
- Zoro # G0613973
- UPC # 049793122735
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Insert Size | 5/16 in |
Overall Width | 1 7/8 in |
Flange Width | 1/4 in |
Flange Height | 2 5/16 in |
Details
For Use With | Doors |
Projection | 1 1/2 in |
Flange Color | Gray |
Stays Flexible to | Stays flexible to : legit gap not collected by supplier |
Sold As | Strip |
Flange Material | Vinyl |
Hardware | Not Included |
Flange Thickness | 5/16 in |
Includes | Weatherstrip |
Item | Garage Door Bottom Weatherstrip |
Insert Color | Gray |
Flange Finish | Dull |
Insert Material | Vinyl |
Mounting Type | Surface |
Fire Rated | No |
Insert Type | Vinyl |
Description
Garage Door Bottom Weatherstrip, Insert Type Vinyl, Insert Material Vinyl, Insert Color Gray, Insert Size 5/16 in, Flange Material Vinyl, Flange Color Gray, Flange Finish Dull, Flange Height 2 5/16 in, Flange Width 1/4 in, Flange Thickness 5/16 in, Overall Length 10 ft, Overall Width 1 7/8 in, Stays Flexible to Stays flexible to : legit gap not collected by supplier, Projection 1 1/2 in, Mounting Type Surface, Fire Rated No, For Use With Doors, Includes Weatherstrip, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.