Shop All Door Bolt Locks
Primeline Tools
Garage and Shed Lock, Tamper-Proof (Single Pack)
Mfr # GD 52241
Zoro # G0574977
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Hardware Included
- Holes per Leaf 2
- Throw Size 2 7/16 in
- Operation Type Manual Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52241
- Zoro # G0574977
- UPC # 49793522412
- Country of Origin China
- Category Door Bolt Locks
Dimensions
Throw Size | 2 7/16 in |
Width | 4 1/4 in |
Length | 3 15/16 in |
Height | 4 1/4 in |
Bolt Head Dia. | 9/16 in |
Bolt Length | 6 7/8 in |
Overall Width | 4 1/4 in |
Overall Height | 4 1/4 in |
Overall Length | 6 7/8 in |
Bolt Head Diameter | 9/16 in |
Details
Item | Door Bolt |
Finish | Zinc |
Hardware | Included |
Holes per Leaf | 2 |
Operation Type | Manual Lever |
Material | Steel |
For Use With | Exterior Doors |
Product Type | Garage and Shed Lock |
Number of Holes per Leaf | 2 |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Zinc-Plated |
Description
Door Bolt, Operation Type Manual Lever, Zinc Finish, Material Steel, Length 3 15/16 in, Width 4 1/4 in, Height 4 1/4 in, Bolt Length 6 7/8 in, Bolt Head Dia. 9/16 in, Throw Size 2 7/16 in, Chain Length Not Applicable, Holes per Leaf 2, Hardware Included, For Use With Exterior Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P3432-VB)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Tuscan Bronze (EK2090TB)
- TRIPAR 14 In. to 20 In. Brass Wire Plate Hanger (23-1311)
- RUBBER-CAL "Terra-Flex" Interlocking Flooring - 1/4 x 24 x 24 in - 1 Pk - 4 Sqr/Ft - Dark Gray Rubber Tiles (03-188)
- PRIMELINE TOOLS Steel Slide Bolt Latch, with Keeper and Fasteners (Single Pack) (GD 52145)
- ONWARD 6inch 152 mm Flush Bolt, Black (65FBV)
- ACORN MFG SQUARE BOLT 4-3/4"" BLK (ALBBP)
- TRIMCO UL 24" Flush Bolt for Metal Doors Satin Chrome (3917-24.626)
- DEGUARD ANSI UL Fire Rated Mortise Lockset (2-3/4") Mechanism - US32D - Storeroom (DULML01-SS-ST)
- MAJOR Major: HIT-21 - Mortise Cylinder Locating & Drill Guide (MJR-HIT-21)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- Primeline Tools Door Bolt Locks