Shop All Barn & Hanging Door Hardware
Primeline Tools
Floor Guide Wardrobe Door Nylon (4 Pack)
Mfr # MP6567
Zoro # G1735391
product price: $6.49
/pk 4, $1.62/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 3/4"
- For Use With Used with any Thickness Door; Often Used on Pocket Doors as well as Bi-Pass Door Systems; Used by Several Door Manufacturers
- Mounting Door Floor
- Material Nylon
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6567
- Zoro # G1735391
- UPC # 49793665676
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 3/4" |
Roller Width/Dia. (In.) | 1-1/4 in. |
Details
For Use With | Used with any Thickness Door; Often Used on Pocket Doors as well as Bi-Pass Door Systems; Used by Several Door Manufacturers |
Mounting | Door Floor |
Material | Nylon |
Includes | Fasteners |
Finish | White |
Category Type | Door Guides |
Item | Sliding Closet Door Floor Guide,HDPE,PK4 |
Description
These guides are constructed from nylon and mount to the bottom of your door rails. Use one pair for a single door of any thickness, or they can be installed in a series for multiple door applications. Comes complete with fasteners for a quick and easy.
- •Floor mount bottom guides
- •Pair of guides for any thickness door
- •White in color
- •Plastic construction
- •Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast Black Finish, Flush Sliding Patio Door Handle with Wood Pull, Croft (Single Pack) (C 1130)
- RESIDENTIAL ESSENTIALS Residential Essentials 10217VB Cabinet Drop Pull; Venetian Bronze (10217VB)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 (AF542-008)
- PRIMELINE TOOLS Bi-Fold Door Top Guide Wheel, Nylon (2 Pack) (MP6704)
- PRIMELINE TOOLS 5-5/8 in., Bi-Fold Door Top Guide Rod, Benchmark (Single Pack) (N 6729)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Rear (2 Pack) (N 6503)
- PRIMELINE TOOLS Bi-Fold Closet Track Kit, 36 in. Length, Steel Track, White (1 Kit) (161794)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot and Guide, 3/8 in. Pivot Cap, 3/8 in. Base (2 Pack) (N 7302)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Front (2 Pack) (N 6502)
- PRIMELINE TOOLS Mirror Door Roller Assembly, 1-1/2 in., Plastic Roller, Ball Bearings, Concave (Single Pack) (N 6599)
- COMPONENT HARDWARE Extruded Aluminum Sliding Door Track 72" (B57-0072)
- Primeline Tools Barn & Hanging Door Hardware