Shop All First Aid Kits
Primeline Tools
First Aid Kit, 50 Person, Weatherproof Plastic Case, Industrial Work (1 Kit)
Mfr # MP10596
Zoro # G1733109
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- First Aid ANSI Kit Type II
- People Served Per Kit 50
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10596
- Zoro # G1733109
- UPC # 49793405968
- Country of Origin United States
- Category First Aid Kits
Details
First Aid Kit Type | Kit |
First Aid ANSI Kit Type | II |
People Served Per Kit | 50 |
Item | First Aid Kit,50 Person |
Finish | White |
Description
This kit is includes enough first aid band aids, gauze pads, tape, wipes, burn cream, antibiotic packets, pain relief tablets, eye wash and more to treat up to 50 people in an industrial work environment. The contents of this kit meet or exceed the first aid requirements of ANSI standard Z308.1-2009. This weatherproof kit meets OSHA requirements for industrial first aid kit content, and it features a dual fastener mounting tab. Fasteners not included.
- •Used to treat up to 50 people in an industrial work environment
- •10 inch x 8-1/2 inch x 3 in
- •Kit is packed inside white box
- •Case is constructed of plastic
- •Meets OSHA and ANSI Standard Z308.1-2009 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Heavy Woven Adhesive Bandages, Fingertip, 1.75 x 3, PK25, 25PK (G163)
- HONEES Cough Drops, Honey-Lemon, 20 per Bag, 6PK (404)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (822)
- WHITE MARBLE Wrapped Basics Bar Soap, .75oz, PK1000 (DIA 06009)
- AMERICAN RED CROSS Bulk First Aid Kit, PVC, 25 Person (711442)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- FIRST AID ONLY First Aid Cabinet, Metal, 25 Person (9085-H)
- FIRST AID ONLY 25 Person SmartCompliance Food Service First Aid Cabinet (1350-FAE-0103)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 15.5x5.25 (91092-021)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59266)
- Primeline Tools First Aid Kits