Extruded Aluminum, Cam Action Lock, Aluminum Finish (Single Pack)
Mfr # U 9824
Zoro # G0569569
Key Features
- Type Sliding
- Material Aluminum
- Finish Aluminum
- Color Silver
- Height (In.) 41/64 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # U 9824
- Zoro # G0569569
- UPC # 49793098245
- Country of Origin China
- Category Single & Double Hung Window Locks
Dimensions
Height (In.) | 41/64 in |
Length (In.) | 11/32 in |
Width (In.) | 1-3/4 |
Details
Type | Sliding |
Material | Aluminum |
Finish | Aluminum |
Color | Silver |
Hardware | Not Included |
Item | Window Lock |
Description
This sliding window lock is constructed of an extruded aluminum housing with a diecast cam-action lever. Comes in an aluminum colored finish. The design of this lock is manufactured to fit on older style, metal framed, horizontal sliding windows; usually of single pane glass, with a maximum fin thickness of 3/16 inch for vinyl windows consider using Prime-Line parts U 9809 or U 10547. Can be used to securely lock windows in closed or ventilating positions. These locks are easy to install and are used by a variety of consumers to increase the security of their home.
- •Used on horizontal sliding windows as a secondary security window lock
- •Securely locks windows in a closed or ventilating position
- •Fits onto a window fin up to 3/16 inch thick
- •Extruded aluminum body with a diecast handle
- •Cam action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 5Shelf Lazy Susans for 52 H Pantry Cabinets (6065-18-11-52)
- BALDWIN ESTATE Transitional Spindles (0512.004.A)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (512SS-3)
- PEDESTAL PRO Sturdy Bolts, with Nut, Washer (L-Bolt Kit)
- PRIMELINE TOOLS Diecast, Aluminum Sliding Window Lock with Thumbscrew (2 Pack) (U 9982)
- PRIMELINE TOOLS White Plastic Tilt Latches (1 Pair) (MP2627)
- PRIMELINE TOOLS Diecast with White Finish, Casement Window Sash Lock (Single Pack) (U 9936)
- PRIMELINE TOOLS Aluminum, Sliding Window Security Lock (2 Pack) (U 9980)
- PRIMELINE TOOLS Aluminum, Sliding Window Security Lock (4 Pack) (U 9819)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9925)
- PRIME-LINE LOCK SASH VINYL WDW WHT (F 2744)
- Primeline Tools Single & Double Hung Window Locks