Shop All Extension Springs
Primeline Tools
Extension Spring, with Cable, 90 lb., Light Blue (Single Pack)
Mfr # GD 12311
Zoro # G0592772
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Overall Length 25 in
- Outside Dia. 1.2969 in
- Wire Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # GD 12311
- Zoro # G0592772
- UPC # 49793123114
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 25 in |
Outside Dia. | 1.2969 in |
Wire Dia. | 0.125 in |
Details
Type | Utility |
Material | High Carbon steel |
Item | Extension Spring |
Load (Lbs.) | 90 lb |
Coils Per Inch | 8 |
Finish | Galvonized |
End Type | Double Center Loop |
Coils per Inch | 8 |
Description
Extension Spring,High Carbon Steel,25" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL CONTROL SYSTEMS Mortise Lockset, Storeroom/Fail Secure (ACL9080EU/EL-RX)
- HY-KO PROD LG Bolt SnapSplit Ring (KC176)
- DELTANA Black Spring Hinge, Holes per Leaf: 4 (DSH4R51B)
- STANLEY SECURITY Key Blank, Keyway H, Standard Type, 7 Pins (7AS1H1KS915KS800)
- PRIMELINE TOOLS 140 lb., Red Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12194)
- PRIMELINE TOOLS 50 lb., Orange Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12279)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12277)
- PRIMELINE TOOLS 130 lb., Black Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12193)
- PRIMELINE TOOLS 170 lb., Yellow Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12267)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12191)
- MTD Spring-Extension (932-0611)
- Primeline Tools Extension Springs