Shop All Extension Springs
Primeline Tools
Extension Spring, High Carbon Steel, 25" L
Mfr # GD 12207
Zoro # G0613860
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Overall Length 22 in
- Outside Dia. 2 in
- Wire Dia. 0.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 12207
- Zoro # G0613860
- UPC # 49793122070
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 22 in |
Outside Dia. | 2 in |
Wire Dia. | 0.1875 in |
Details
Type | Utility |
Material | High Carbon steel |
Coils Per Inch | 5 |
Finish | Galvonized |
End Type | Double Center Loop |
Item | Extension Spring |
Load (Lbs.) | 150 lb |
Coils per Inch | 5 |
Description
Extension Spring,High Carbon Steel,22" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCLAJXSQUCRR150S Single (SC.LAJXSQU.CRR.150.S)
- ZORO SELECT Full Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1158)
- KEYLESS FACTORY KeylessFactory:Honda 4 Button Remote Head Key (RK-HON-MLB-4)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base (BNYLA4-T)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12277)
- PRIMELINE TOOLS 130 lb., Black Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12193)
- PRIMELINE TOOLS 140 lb., Red Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12194)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12191)
- PRIMELINE TOOLS Extension Spring, with Cable, 90 lb., Light Blue (Single Pack) (GD 12311)
- PRIMELINE TOOLS 50 lb., Orange Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12279)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL7)
- Primeline Tools Extension Springs