Shop All Garage Door Bearings
Primeline Tools
Extension Cables, 1/8 in. Cable, Carbon Steel (2 Pack)
Mfr # GD 52100
Zoro # G1606302
product price: $9.39
/pr
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Carbon Steel
- For Use With Used on Extension Spring Doors; For 1/8" Cable, Good Replacement For Wooden Garage Doors Specifications
- Max. Wheel Dia. (In.) 1/8 in.
- Depth (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52100
- Zoro # G1606302
- UPC # 49793521002
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 1/8 in. |
Depth (In.) | 1/8 in |
Roller Width/Dia. (In.) | No Roller |
Height (In.) | 1/8 in |
Cable Size | 1/8 in |
Width (In.) | 144 in |
Mounting Hole Size (In.) | 1/8 in |
Length (In.) | 1/8 in |
Details
Finish | Galvanized |
Item | Extension Cable |
Material | Carbon Steel |
For Use With | Used on Extension Spring Doors; For 1/8" Cable, Good Replacement For Wooden Garage Doors Specifications |
Mounting | Internal |
Hardware | Included |
Construction | Galvanized carbon steel aircraft cable |
Includes | Hardware |
Color | Silver |
Requires | Needs Cable Clamps |
Number of Wheels | 0 |
Description
These are galvanized carbon steel aircraft cables are used on extension spring doors. 1/8 inch replaces most wood door cables, 3/32 inch replaces most fiberglass and aluminum door cables.
- •Used on extension spring doors
- •1/8 inch x 12 ft
- •Galvanized carbon steel construction
- •This size is a good replacement for wooden garage doors
- •Ferrules pre-installed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 14"H (GVPOC14X1402SF)
- STANLEY SECURITY Key Blank, Keyway J, Standard Type, 7 Pins (7AS1J1KS915KS800)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Inside Dia.: 1 5/8 in (SLAL-250-PD-60)
- ILCO Ilco: Key Blanks, AM3-BR AMERICAN (ILCO-AM3-BR)
- PRIMELINE TOOLS Bottom Lift Handle, Galvanized Steel, Zinc Plated Finish (2 Pack) (GD 52130)
- PRIMELINE TOOLS Housing with Fasteners, Steel, Silver (GD 52118)
- PRIMELINE TOOLS Sike Lock, Steel, Silver (GD 52138)
- PRIMELINE TOOLS Tee Latching Handle, Diecast Zinc (Single Pack) (GD 52121)
- PRIMELINE TOOLS Safety Cables, 1/8 in., Carbon Steel (2 Pack) (GD 52102)
- PRIMELINE TOOLS 1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack) (GD 52111)
- PRIMELINE TOOLS Diecast, Red Painted Left Hand Torsion Spring Cable Drum (Single Pack) (GD 12222)
- Primeline Tools Garage Door Bearings