Shop All Selector Switches
Primeline Tools
Emergency Release Kit, Diecast, Brushed Chrome (Single Pack)
Mfr # GD 52143
Zoro # G0570591
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/2 in.
- Contact Form SPDT
- Color Chrome
- Key Removal Yes
- For Use With Garages Without A Side Access Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52143
- Zoro # G0570591
- UPC # 49793521439
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 1-1/2 in. |
Stem Length | 1-3/16" |
Stem Dia. and Thread Size | 3/4" |
Details
Item | Keyed Cable Release |
Contact Form | SPDT |
Color | Chrome |
Key Removal | Yes |
For Use With | Garages Without A Side Access Door |
Includes | (2) Keys, Fasteners |
Switch Function | Off/On/Momentary On |
Terminals | Cable Release |
DC Contact Rating | 0.3A @ 24V |
Number of Connections | 2 |
Key Type | Keyed Different |
Mounting Hole | 0.750" dia. |
Description
This emergency release kit is designed to release your automatic garage door in the event of power failure. It features diecast construction and comes plated in brushed chrome. This release kit is for use on garage doors without side access doors. Uses Y-11 Yale key blank.
- •Can be used with any garage door
- •Ideal for garages that do not have any other access
- •Releases automatic door during power outages
- •Durable diecast construction with a chrome finish
- •Keyed lock for release
- •Includes 2 Y-11 keys
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- X1 TOOLS 3/8 Rubber Harness Grommet 10 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x10)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB5AK1263)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG714)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1813)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CABA2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K1)
- EATON Non-Illum Selector Switch, A600, 1NO/1NC (C22-WRS-MS1-A1-K11)
- Primeline Tools Switches