Shop All Drywall Screws
Primeline Tools
Drywall Screw, #6 x 1 in, 250 PK
Mfr # MP10735
Zoro # G1732661
product price: $4.59
/pk 250, $0.02/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screw Size #6
- Fastener Length 1 in
- Drive Size #6 x 1 in.
- Finish Black
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10735
- Zoro # G1732661
- UPC # 49793407351
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #6 x 1 in. |
Details
Finish | Black |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
These drywall screws are constructed of metal and come in a black phosphate finish. They feature Phillips drives, flat heads, and sharp easy-start points. These fasteners are designed for the installation of drywall and Sheetrock, also known as gypsum board, wallboard and plasterboard, but they are commonly used by many as the multipurpose fastener of choice for a variety of crafts, wood-working projects, repairs and small to mid-size carpentry and new construction projects.
- •Designed for use with drywall/Sheetrock/wallboard installations, but used as a multipurpose fastener for a variety of projects
- •Screw size is #6 x 1 inch with coarse thread and bugle head style
- •These fasteners are black in color with a phosphate plated finish
- •Metal constructed fasteners
- •Phillips drive with flat head and sharp easy-start points
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Conical Anchor Kit, 100 Anchors (53729)
- ZORO SELECT Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS (36D708)
- ZORO SELECT Low Crown Cap Nut, #8-32, Brass, Plain, 11/32 in H, 10 PK (CPB205)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 2000 PK (0826YPG)
- ZORO SELECT Drywall Screw, #8 x 1-3/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0828CPG)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 3000 PK (0732CPG)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDW25BK)
- SABERDRIVE Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 174 PK (55501)
- ZORO SELECT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 100 PK (U31300.019.0500)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31300.016.0300)
- Primeline Tools Drywall Screws