Shop All Barn & Hanging Door Hardware
Primeline Tools
Drawer Track Guides for 1/4 in. by 7/8 in. Track (25 Pack)
Mfr # MP7084
Zoro # G1732129
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2-1/4", 1-1/16"
- Width (In.) 29/32"
- For Use With Fits a 1/4" x 7/8" Track
- Mounting Back of Drawer
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7084
- Zoro # G1732129
- UPC # 49793670847
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2-1/4", 1-1/16" |
Width (In.) | 29/32" |
Roller Width/Dia. (In.) | 9/32 in. x 29/32 in. |
Details
For Use With | Fits a 1/4" x 7/8" Track |
Mounting | Back of Drawer |
Material | Plastic |
Includes | (2) Guides; (4) Side Saddles |
Finish | Brown |
Color | Brown |
Item | Drawer Track,Guides,Brown,Plastic,PK25 |
Category Type | Track Hardware |
Description
These guides are constructed from brown plastic. They help in keeping your drawers aligned and make for a smoother operation. Fits tracks that are 1/4 inch x 7/8 inch
- •Bulk pack includes guides only, fasteners and corner saddles not included
- •Fits a 1/4 inch x 7/8 inch track
- •Plastic construction
- •Brown colored guide
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Dark Bronze Cover Plate Package for 1285 Panic Exit Device (302674313)
- GENESIS Gs08-0575Md10-094 Gas Spring (GSS 6348UD)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper, Clear, 3-1/4in.Wx1-3/4in.D (STI-6518)
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- PRIMELINE TOOLS Closet Door Roller with 1/2 in. Offset and 3/4 in. Nylon Wheel (2 Pack) (MP6525)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 60 in., Roll-Formed Aluminum, Satin Nickel (Single Pack) (N 6876)
- PRIMELINE TOOLS Nylon Adjustable Floor Guide and Carpet Riser, White and Metallic (1 Set) (N 6661)
- PRIMELINE TOOLS White Rubber, Anti-Slam Protective Bumpers (4 Pack) (N 6658)
- PRIMELINE TOOLS 5-5/8 in., Bi-Fold Door Top Guide Rod, Benchmark (Single Pack) (N 6729)
- PRIMELINE TOOLS Bypass Door Guide with 3/4 in. High, Adjustable Nylon (2 Pack) (N 6562)
- PRIMELINE TOOLS Mirror Door Roller Assembly, 1-1/2 in., Plastic Roller, Ball Bearings, Concave (Single Pack) (N 6599)
- Primeline Tools Barn & Hanging Door Hardware