Shop All Barn & Hanging Door Hardware
This Product is Discontinued
Primeline Tools
Drawer Track, Center Rollers, PK2 (Discontinued)
Mfr # MP7132
Zoro # G4550312
This Product is Discontinued
Key Features
- Length (In.) 1-1/2"
- Mounting Back of Drawer
- Material Steel, Plastic
- Includes (2) Rollers and Installation Screws
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7132
- Zoro # G4550312
- UPC # 049793471321
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 1-1/2" |
Roller Width/Dia. (In.) | 27/32 in. |
Details
Mounting | Back of Drawer |
Material | Steel, Plastic |
Includes | (2) Rollers and Installation Screws |
Finish | Zinc Plated |
Color | Gray |
Category Type | Sliding Door Hardware |
Item | Drawer Track,Center Rollers,PK2 |
Description
This center roller comes housed in a sturdy steel bracket. It easily mounts to the back of your drawer to provide a smoother operation. Comes complete with fasteners for a quick and easy installation.
- •Stamped steel construction
- •Zinc plated finish
- •Plastic roller
- •Used on drawers
- •Provides smooth operation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.