Shop All Barn & Hanging Door Hardware
Primeline Tools
Drawer Track Backplate, 1-1/4 in. Opening, Plastic, Purple (Single Pack)
Mfr # MP7133-KT
Zoro # G1731989
product price: $3.19
/pk 5, $0.64/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2-3/4"
- Width (In.) 1-1/4"
- For Use With Hat-Section Style Track and Most Other Center Mount Tracks
- Mounting Back of Cabinet
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7133-KT
- Zoro # G1731989
- UPC # 49793471338
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2-3/4" |
Width (In.) | 1-1/4" |
Details
For Use With | Hat-Section Style Track and Most Other Center Mount Tracks |
Mounting | Back of Cabinet |
Material | Plastic |
Finish | Purple |
Color | Purple |
Item | Drawer Track Guide,Sets Backplate,PK5 |
Category Type | Track Hardware |
Description
This is a plastic backplate that can be inverted for self-adjusting application. For use on "hat-section" style track and rolled edge and most other center mount tracks.
- •Drawer track back plate
- •Plastic construction
- •Purple in color
- •Guide length is 2-3/4 in
- •Mounts on the back of the cabinet to support the track
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LS-11 - Set Screws For Adams Rite Locks, PK 10 (MJR-LS-11)
- TRIMLITE 24" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2070pri1501CLET)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 100mm ID, PK2 (ZUSAH3.5X100)
- LCN Aluminum Closer 4011HLH (4011HALLH)
- PRIMELINE TOOLS Pocket Door Kit, 36"L x 24"W (164553)
- PRIMELINE TOOLS Door Roller Assembly, 7/8 in., Convex, Plastic Tires, Steel Bracket and Ball Bearings (2 Pack) (N 7449)
- PRIMELINE TOOLS Mirror Closet Door Roller, 1-1/2 in. Convex (Single Pack) (N 7404)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6649)
- PRIMELINE TOOLS Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, White, Set of 1 (N 6563)
- PRIMELINE TOOLS Closet Door Adjustable Guide, 1 in. High (2 Pack) (N 7316)
- STANLEY HD Bifold Track and Hardware Set, for 48 Inch Opening (BFC125N-02-48 2 DR BIFOLD SET AL/ STL)
- Primeline Tools Barn & Hanging Door Hardware