Drawer Track Back Plate, 5/16 in. x 7/8 in., Plastic, White (1 Set)
Mfr # MP7227
Zoro # G1732460
Key Features
- Finish White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7227
- Zoro # G1732460
- UPC # 49793472274
- Country of Origin China
- Category Drawer Slides
Details
Item | Drawer Rear Track Sockets,L/R,PR |
Finish | White |
Description
These rear drawer track brackets are constructed of a thick, durable plastic and they come in white, left and right-hand pair. They are designed to support and maintain alignment of bottom/side-mounted steel drawer slides (like Prime-Line parts R 7210 through R 7214). They feature an easy to install design, with a 2-7/8 inch socket depth to allow for front to back adjustment of the drawer slides. This pair of drawer track back plates includes the installation fasteners, and they have a maximum load rating of 75 lbs. per pair. These rear drawer replacement track sockets are simple to install and are used by many.
- •Typically used on side mounted, steel ball bearing drawer guides
- •Mounted on the cabinet behind the drawer
- •Depth of sockets allows for small adjustment from front to back on rail
- •Made of durable white plastic
- •Can also be used for bottom mount drawer slides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile (ANDBLE278)
- EZ-SHIM 15PK 4 Hinge Shim (HS400BP)
- RICHELIEU HARDWARE 18-7/8 in. (480 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP720480140)
- NATIONAL HARDWARE Steel Single Round Rail Bracket 300 lb (N100-006)
- PRIMELINE TOOLS Drawer Track Center Roller (2 Pack) (MP7257)
- PRIMELINE TOOLS Drawer Slide Track Back Brackets (1 Set) (MP7240)
- PRIMELINE TOOLS Drawer Track, 18", White Slide (MP7211)
- PRIMELINE TOOLS Drawer Track, 20", White Slide (MP7212)
- PRIMELINE TOOLS 22-5/8 in., Galvanized Steel, Mono-rail Drawer Slide Kit (Single Pack) (R 7137)
- PRIMELINE TOOLS Drawer Track Repair Kit, 22-1/2 in., Steel Track, Plastic Guides (2 Pack) (MP7125-2)
- BLUM 18in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F4570B)
- Primeline Tools Drawer Slides