Shop All Drawer Slides
Primeline Tools
Drawer Track Back Plate (2 Pack)
Mfr # MP7145
Zoro # G1732381
product price: $9.35
/pk 2, $4.68/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Width 1-7/16"
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7145
- Zoro # G1732381
- UPC # 49793471451
- Country of Origin China
- Category Drawer Slides
Dimensions
Width | 1-7/16" |
Details
Item | Drawer Track,Backplates,HDPE,PK2 |
Finish | White |
Color | White |
Material | Plastic |
Description
This back plate is constructed from plastic and is used to hold your track to the back of your cabinet. It features a reversible design for right or left-handed tracks. Fits on most popular side mount rails.
- •Reversible for right or left hand track
- •Mounts in back of cabinet, supports track
- •White in color
- •Easy to install with a few simple tools
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- DELTANA Satin Brass Door and Butt Hinge (DE44058TT4)
- ZORO SELECT Disc Spring, Belle, 0.1875,302 SS, PK12 (1NEB4)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-ST)
- PRIMELINE TOOLS Drawer Track Center Roller (2 Pack) (MP7257)
- PRIMELINE TOOLS 22-5/8 in., Galvanized Steel, Mono-rail Drawer Slide Kit (Single Pack) (R 7137)
- PRIMELINE TOOLS Bottom Mount RV and Mobile Home Drawer Slides, White (1 Set) (MP7213)
- PRIMELINE TOOLS 13/16 in., Right Hand Drawer Track Roller (2 Pack) (R 7148)
- PRIMELINE TOOLS 13/16 in., Left Hand Drawer Track Roller (2 Pack) (R 7141)
- PRIMELINE TOOLS 1 in., Front Drawer Guide Rollers (Single Pack) (R 7147)
- BLUM Blum 15" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H3810B)
- Primeline Tools Drawer Slides