Shop All Drawer Slides
Primeline Tools
Drawer Track, 18", White Slide
Mfr # MP7211
Zoro # G1732357
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7211
- Zoro # G1732357
- UPC # 49793472113
- Country of Origin China
- Category Drawer Slides
Details
Item | Drawer Track,18",White Slide |
Finish | White |
Description
Drawer Track,18 In.,White Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 34" x 96", Primed White (2268MHCBIR)
- HAGER Satin Nickel Hinge RC174831215EA (16936)
- ACUDOR Access Door Steel 18X18 (Z91818SCWH)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- PRIMELINE TOOLS 13/16 in., Right Hand Drawer Track Roller (2 Pack) (R 7148)
- PRIMELINE TOOLS Drawer Slide Kit, 23-3/4 in., Steel Tracks, White Powder Coat (1 Set) (MP7214)
- PRIMELINE TOOLS Wood Drawer Track Repair Kit, 24 in., Wood/Plastic/Steel Components (1 Kit) (MP7144)
- PRIMELINE TOOLS Bottom Mount RV and Mobile Home Drawer Slides, White (1 Set) (MP7213)
- PRIMELINE TOOLS Drawer Track, 20", White Slide (MP7212)
- PRIMELINE TOOLS Drawer Track Center Roller (2 Pack) (MP7257)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303-325, 303-200 and 303FUSFT Series Soft-close Ball Bearings Slides (303FUSFT3)
- Primeline Tools Drawer Slides