Drawer Track, 16", White Slide
Mfr # MP7210
Zoro # G1732302
Key Features
- Finish White
Product Information
- Brand Primeline Tools
- MFR # MP7210
- Zoro # G1732302
- UPC # 49793472106
- Country of Origin China
- Category Drawer Slides
Details
Item | Drawer Track,16",White Slide |
Finish | White |
Description
Why struggle with a drawer that won’t open or close properly when you can simply replace the slides? Whether you need to replace damaged or missing slides or are installing them new for the first time, the Prime-Line MP7210 Drawer Slide Kit fits most bottom/side-mounted drawer systems and is for use in 16 inch deep drawer cabinets. These bottom mount drawer slides can be installed in drawer cabinets with face frames and without. The drawer slide kit is constructed of steel tracks with a white powder coated finish, self-lubricating plastic rollers and a self-closing design that commences at the final 2-1/2 inch from the end of the 15-3/4 inch long tracks when closing. With a maximum load capacity of 75 lbs., the drawer slide set is sturdy and can hold up to years of repeated use. It features a positive stop in the closed position and a double stop in the extended position that locks your drawer open, so it cannot be pulled too far out and fall off the tracks. Installation is quick and easy, and the kit contains all necessary fasteners. Installation instructions are included and also available on Prime-Line’s website. Installation Tip: The clearance required between the drawer and the drawer opening for these slides is: 1/2 Inchon left and right sides, 1/4 inch at the bottom and 5/8 inch at the top. Note: This kit cannot be cut down to fit smaller drawer depths as it is designed with a positive stop at the ends of the fixed tracks, and because the rear rollers (11/16 inch diameter wheels) on the sliding tracks are fastened to the ends of the drawer-mounted track pieces.
- •INSTALL OR REPLACE DRAWER TRACK HARDWARE – Whether you are installing new drawers or repairing one that don't work properly, this fits most bottom/side-mounted drawer systems 16 inch deep. The drawer slides are constructed of steel tracks in a white finish and self-lubricating plastic rollers.
- •75 LBS MAXIMUM SAFE LOAD CAPACITY – The maximum safe load capacity for the drawer slide kit is 75 lbs. and is for use in 16 inch deep drawers. It features a positive stop in the closed position and a double stop in the open position, so it doesn't pull too far out and fall off the tracks.
- •INSTALLATION TIP – The clearance required between the drawer and the drawer opening for these slides is: 1/2 inch on left and right sides, 1/4 inch at the bottom and 5/8 inch at the top.
- •SPECIAL NOTE: Be sure to consider installing part number R 7240 as the back bracket if your drawer does not currently have one, or is damaged
- •NOTE - Please refer to the line art for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Steel Hinge Pin Door Stop Antique Nickel Finish (69F15A)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 2" Hose Coupling, PK 5 (ZUSA-CAM-HFDA-2)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Knob) - SC1-LH (KML01-PB-SC1-LH)
- PAWLING Wall Guard, Eggshell, 2-15/16 x 144In (WG-3-12-370)
- PRIMELINE TOOLS Drawer Track Back Plate, 5/16 in. x 7/8 in., Plastic, White (1 Set) (MP7227)
- PRIMELINE TOOLS 1 in., Front Drawer Guide Rollers (Single Pack) (R 7147)
- PRIMELINE TOOLS 13/16 in., Left Hand Drawer Track Roller (2 Pack) (R 7141)
- PRIMELINE TOOLS 22-5/8 in., Galvanized Steel, Mono-rail Drawer Slide Kit (Single Pack) (R 7137)
- PRIMELINE TOOLS Drawer Track, 18", White Slide (MP7211)
- PRIMELINE TOOLS Drawer Slide Kit, 23-3/4 in., Steel Tracks, White Powder Coat (1 Set) (MP7214)
- DTC 20in Soft-close Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (4587120H)
- Primeline Tools Drawer Slides