Shop All Knobs
Primeline Tools
Drawer Pull, 3 in., Diecast Construction with White Porcelain Top (5 Pack)
Mfr # MP9368
Zoro # G1732092
product price: $35.19
/pk 5, $7.04/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9368
- Zoro # G1732092
- UPC # 49793193681
- Country of Origin China
- Category Knobs
Dimensions
Size | 3 in |
Details
Finish | White |
Item | Knob,3",Brass Plated,D/C,White,Prcln,PK5 |
Description
These cabinet door and drawer pulls are constructed of diecast and come in a brass-plated finish. The feature white porcelain inserts which offer a comfortable large contour and grip. The diameter of the bars measures 12 mm. (1/2 inch) and extends a total of 6 inch overall. These contemporary pulls can be used to update and modernize cabinets and drawers in kitchens, bathrooms, storage rooms, laundry rooms, break rooms in offices and schools. They feature a 3 inch hole center spacing and are easy to install.
- •For use on cabinet door and drawer panels
- •Rust inhibiting hardware can be used in kitchens, restrooms, laundry rooms, etc.
- •Constructed of cold rolled steel and finished in a satin nickel plating
- •Features a wide 1/2 inch (12 mm.) rod diameter for a solid and sturdy feel
- •Bar extends a total of 6 inch in length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A180)
- APEX TOOL GROUP Bit 1/4 Hex Pwrdr T20 Tx 2-3/4" 70Mm Oal (49-A-TX-20)
- DEWALT Wide Oscillating Fastcut Wood Blade (DWA4207)
- SIMONDS File HDL, #10, Wood, Friction Fit (73992150)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Right Hand, Bronze (Single Pack) (MP3523)
- PRIMELINE TOOLS Wood 9 in. Square Type Left Hand Casement Operator, Bronze (Single Pack) (MP3526)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- BIG HORN 5 Star Thru Knob Thread 5/16-18, PK 5 (19708B-5PK)
- Primeline Tools Hand Knobs and Wheels