Drawer Guide Roller Assembly, 1 in. Diameter, Plastic Wheel On Steel (2 Pack)
Mfr # MP7147
Zoro # G1732250
Key Features
- Width (In.) 1-1/8"
- Mounting Front of Drawer Opening
- Material Nylon
- Finish Zinc Plated
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7147
- Zoro # G1732250
- UPC # 49793471475
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 1-1/8" |
Outside Dia. | 1-3/16", 1" |
Roller Width/Dia. (In.) | 1-3/16 in. |
Details
Mounting | Front of Drawer Opening |
Material | Nylon |
Finish | Zinc Plated |
Color | White |
Category Type | Sliding Door Hardware |
Item | Drawer Track,Rollers,Left/Right,PR |
Description
These roller assemblies are constructed of steel brackets and plastic wheels, and they’re manufactured in a left and right-hand roller assembly. The roller assemblies are used to replace worn or missing guide buttons, allowing the drawers to glide easily when opening and closing, while at the same time preventing wear on the cabinet’s face frame or drawer opening. These roller assemblies install into the inside lower left and right corners of the drawer face opening with necessary fasteners provided within each kit. This pair of roller assemblies have a max load rating of 20 lbs., and they are used by many to replace missing or malfunctioning drawer track hardware.
- •Used to replace worn or missing guide buttons for easy gliding and to prevent wear on the cabinet's face frame or drawer opening
- •1 inch outside diameter
- •1 Pair of roller assemblies
- •Constructed of steel brackets and plastic wheels
- •Provides smooth operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rotary Paddle; Ss Keyed 545 (EMC 3-7901 SS 545)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0450)
- TRIMLITE 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2068pri8401RH10B4916)
- BEA Motion Sensor (10FOCUS)
- PRIMELINE TOOLS 7/8 in., Round Edge Nylon Wheel Top Mount Closet Door Roller (2 Pack) (N 6602)
- PRIMELINE TOOLS 7/8 in. Nylon Ball Bearing Wheel Closet Door Roller 1 Left/1 Right, fits Nordahl Doors (1 Pair) (N 6519)
- PRIMELINE TOOLS Drapery Track Carrier, 1/2 in. Outside Diameter Guide, Plastic, White (100 Pack) (MP9016)
- PRIMELINE TOOLS Drapery Cord Tension Spring and Pulley, with Hook, Spring-Loaded (5 Pack) (MP9252)
- PRIMELINE TOOLS Bypass Door Roller Assembly, 1-1/2 in. Nylon Ball Bearing (Single Pack) (N 6598)
- PRIMELINE TOOLS Twin Pocket Door Roller, Top Mount (2 Pack) (N 6531)
- ZORO SELECT By-Pass Closet Door Track Set (7048U)
- Primeline Tools Barn & Hanging Door Hardware