Shop All Door Wedges
Primeline Tools
Door Wall Stop, 2-1/2 in., Rubber Bumper, Satin Nickel (Single Pack)
Mfr # MP4843-1
Zoro # G1731821
original price:
$8.67
9% off
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP4843-1
- Zoro # G1731821
- UPC # 49793448439
- Country of Origin China
- Category Door Wedges
Details
Item | Wall Mnt Door Stop,Satin Nickel,2-1/2" |
Finish | Satin Nickel |
Description
These wall stops are constructed of stamped steel covers, steel retainer plates and protruding concave rubber bumpers. The steel covers come in a satin nickel finish and the rubber bumpers are gray in color. The covers and bumpers attach to the retainer plates with a concealed fastener, which fastens each assembly to the wall with a single wall anchor through the center of the stop. This item will not repair holes caused by door knobs, but can prevent them when installed correctly.
- •Used to prevent door knob handle from damaging walls
- •1 inch projection, 1-1/8 inch outside diameter of rubber bumper, 2-1/2 inch outside diameter of stamped steel cover
- •Satin nickel finish
- •Stamped steel construction with rubber bumper
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22029A3)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAS18-164)
- IVES Satin Brass Latch CL114 (CL.113)
- ZORO SELECT O-Ring, Buna N, Dash 241, 3-7/8, 4.137, PK25 (U38801.012.0387)
- PRIMELINE TOOLS Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack) (MP4544)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- PRIMELINE TOOLS Door Stop, 4 in., Spring Steel, Antique Brass, Flexible, Baseboard (5 Pack) (MP9159)
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack) (MP4523)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Nickel (UFB4505U14)
- Primeline Tools Door Wedges