Shop All Door Viewers
Primeline Tools
Door Viewer, 9/16 in. Bore Diameter, Solid Brass Housing, Satin Nickel (2 Pack)
Mfr # MP10312-2
Zoro # G1733958
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Visual Indicator Message No Message
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10312-2
- Zoro # G1733958
- UPC # 49793503121
- Country of Origin China
- Category Door Viewers
Details
Item | Door Viewers,180 deg.,Satin Nickel,PK2 |
Finish | Satin Nickel |
Visual Indicator Message | No Message |
Description
This is a solid brass housing door viewer with plastic lens. Maximum door or panel thickness is 2 inch Made for wood or metal doors. Easy to install viewer. Bore diameter is 9/16 inch
- •Used on entry doors to provide privacy while viewing from inside the home
- •Requires a 9/16 inch bore, features a 180 degree view angle
- •Satin nickel-plated finish
- •Diecast construction
- •Fasteners are not required for the installation of this item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPPE Cove Base Vinyl 4inX1/8inX48in - Dark Gray (40C83P150)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 18x18 (KRPP1818PH)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Yellow)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- PRIMELINE TOOLS Door Viewer, 160 Degree, 1/2 in. Diameter, Polished Brass Finish (Single Pack) (MP4178)
- PRIMELINE TOOLS 9/16 in., 180 Degree Chrome Door Viewer (Single Pack) (S 4185)
- PRIMELINE TOOLS 160 Degree Door Viewer, 15/32 in., UL Listed, Chrome Plated (Single Pack) (S 4365)
- PRIMELINE TOOLS Door Viewer 200 Degree, 9/16 in., Satin Chrome (Single Pack) (MP4366)
- IVES COMMERCIAL Solid Brass UL 150 Degree Door Viewer Satin Chrome Finish (U696B26D)
- PRIME-LINE Bronze, High-Impact Plastic, Giant Screen Door Viewer Single Pack (U 9916)
- PRIME-LINE 9/16 in. Bore 180-Degree Solid Brass. Bright Brass Finish, Door Viewer (U 9893)
- Primeline Tools Door Viewers