Shop All Door Viewers
Primeline Tools
Door Viewer 200 Degree, 9/16 in., Satin Chrome (Single Pack)
Mfr # MP4366
Zoro # G1734299
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4366
- Zoro # G1734299
- UPC # 49793443663
- Country of Origin Taiwan, Province of China
- Category Door Viewers
Details
Finish | Chrome |
Item | Door Viewer,UL,200 deg.,Solid Chrome |
Description
This door viewer is constructed from solid brass, is plated in satin chrome and includes a glass lens. The glass lens viewers are UL listed and provides 200 degrees of viewing. The 9/16 inch diameter housing easily fits 1-3/8 inch to 2-3/8 inch thick wood or metal doors.
- •Solid brass 9/16 inch diameter housing
- •Fits 1-3/8 inch to 2-3/8 inch thick wood or metal doors
- •UL listed glass lens
- •Satin chrome plated finish
- •Fasteners are not required for the installation of this item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plastic Pocket Door Guides 4PK (66066)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Trays for Sink Base Cabinets (6572-11-11-52)
- EDWARDS SIGNALING Electro. Door Holder, Flush Mount, 120VAC (1509-AQN5)
- FALCON Aluminum Closer SC91AL (SC91AL)
- PRIMELINE TOOLS 9/16 in., 180 Degree Chrome Door Viewer (Single Pack) (S 4185)
- PRIMELINE TOOLS 160 Degree Door Viewer, 15/32 in., UL Listed, Chrome Plated (Single Pack) (S 4365)
- PRIMELINE TOOLS Door Viewer, 160 Degree, 1/2 in. Diameter, Polished Brass Finish (Single Pack) (MP4178)
- GLOBAL DOOR CONTROLS Solid Brass Door Viewer 200° - Polished Chrome Finish (GH-UL3315-US26)
- ZORO SELECT Door Viewer, Brass, 200 Deg Viewing Angle (1HEW3)
- NATIONAL HARDWARE Door Latch Satin Nickel (N187-036)
- PAMEX 180 Degree Door Viewer for 1-3/8in to 2-1/4in Door Matte Black Finish (DD01180BL)
- Primeline Tools Door Viewers and Covers