Shop All Garage Door Bearings
Primeline Tools
Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack)
Mfr # GD 52122
Zoro # G1606530
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- For Use With Sectional Garage Door
- Material Die Cast
- Max. Wheel Dia. (In.) 1-1/2 in.
- Roller Width/Dia. (In.) No Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52122
- Zoro # G1606530
- UPC # 49793521224
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 1-1/2 in. |
Roller Width/Dia. (In.) | No Roller |
Height (In.) | 1 13/32 in |
Length (In.) | 3 in |
Mounting Hole Size (In.) | 3/16 in |
Shaft Length | 3 in |
Width (In.) | 4 53/64 in |
Depth (In.) | 3 55/64 in |
Details
Item | T Latching Handle |
Finish | Chrome |
For Use With | Sectional Garage Door |
Material | Die Cast |
Mounting | Surface |
Construction | Zinc Diecast |
Color | Chrome |
Hardware | Included |
Number of Wheels | 0 |
Description
This zinc diecast constructed handle features a 5/16 inch square shaft. It replaces most garage door, camper, and RV style locking handles. Comes complete with hardware for a quick and easy installation.
- •Used to replace T-handles for most garage doors, campers and RV style locking handles
- •Uses ILCO 1098M EZ set B1 keys
- •Mounting holes are 1-1/2 inch on center
- •Zinc diecast construction with a chrome finish
- •Comes with 2 keys
- •Mounting hardware included
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD OktoLock XL Clip Yellow (OK0406YW)
- LIFTMASTER Commcl Door Opener, Trolley, Max H 14 Ft (MT5011UG-14)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center, 10PK (HH075596-MB-10B)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 20" Pipe - 1/8" T - #300 (BULK-FG-100)
- PRIMELINE TOOLS Safety Cables, 1/8 in., Carbon Steel (2 Pack) (GD 52102)
- PRIMELINE TOOLS Diecast, Red Painted Left Hand Torsion Spring Cable Drum (Single Pack) (GD 12222)
- PRIMELINE TOOLS 1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack) (GD 52111)
- PRIMELINE TOOLS Sike Lock, Steel, Silver (GD 52138)
- PRIMELINE TOOLS Extension Cables, 3/32 in. Carbon Steel (2 Pack) (GD 52101)
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- PRIMELINE TOOLS Bottom Lift Handle, Galvanized Steel, Zinc Plated Finish (2 Pack) (GD 52130)
- Primeline Tools Garage Door Bearings