Shop All Door Strikes
Primeline Tools
Door Strike, Solid Polished Brass, Commercial (2 Pack)
Mfr # MP9484
Zoro # G1734929
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-7/8 in.
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9484
- Zoro # G1734929
- UPC # 49793494849
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 4-7/8 in. |
Details
Item | Sec Latch Strikes,ASA,Solid Pol Brass,PK2 |
Finish | Polished Brass |
Description
Sec Latch Strikes,ASA,Solid Pol Brass,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 8" (V95008)
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW3000XLS)
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE387)
- ELESA Levelling feet, LV.A-60-14-SST-M12x43 (LV.A-SST)
- PRIMELINE TOOLS Spring Type Screen Door Strike Plate, Black (2 Pack) (MP5004)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- DON-JO Don-Jo Manufacturing EL 103-619 2.25 x 3 in. Satin Nickel Extended Lip Door Strikes (EL 103-619)
- DON-JO 2-3/4" T Strike with 2" Extended Lip (ETS102605)
- Primeline Tools Door Surface Protection