Shop All Door Stops
Primeline Tools
Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack)
Mfr # MP10115
Zoro # G1729268
product price: $5.15
/pk 5, $1.03/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Door Stop
- ANSI/BHMA Finish Satin Nickel-Plated, Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10115
- Zoro # G1729268
- UPC # 49793710116
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Door Stop |
Material | Steel |
Product Type | Door Stop |
ANSI/BHMA Finish | Satin Nickel-Plated, Clear Coated |
Description
Door Stop, Material Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- E900 HARDWARE P532 32 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P532)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57843)
- EBERHARD MANUFACTURING CO Non-Locking Pdl Hdl W/Studs (EMC 43-4974DB-SS-10)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Rigid Door Stop, Steel Construction, Polished Finish, Rubber Tip, Baseboard Mount (5 Pack) (MP9160)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- DELTANA Magnetic Dome Stop Black (DSM125U19)
- Primeline Tools Door Stops & Holders