Shop All Door Stops
Primeline Tools
Door Stop, 3 in. Reach, Spring Steel, Classic Bronze Plated (5 Pack)
Mfr # MP10116
Zoro # G1728988
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP10116
- Zoro # G1728988
- UPC # 49793701169
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Spring Door Stops,3",Brz,H/D,Flex,PK5 |
Finish | Bronze |
Description
These heavy-duty door stops are constructed of spring steel wire and come in a classic bronze finish. They feature a separate mounting base and screw to allow for use of longer screws where broken baseboards are a problem. These door stops also feature flexible wire construction with a 3 inch reach, and a rubber tip to cushion and prevent unwanted damages to nearby walls. The mounting bases of these door stops have a large 7/8 inch outside diameter. Door stops like these are easy to install and used by many.
- •Used to prevent door handle of opening doors from hitting and damaging adjacent wall
- •With 3 inch reach, these stops can be mounted over baseboards, door panels and at bottoms of walls
- •Steel construction with classic bronze finish
- •Spring steel wire construction with rubber tip prevents breakage when knocked
- •Includes separate screw and mounting base. Allows for use of longer screws where broken baseboards might complicate installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 4 OAL (1NBT6)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Salt N Pepper Granite, 20 Pack (FTVMA44920)
- MAXXIMA Grommet, Chrome, 4" Dia. (M43253CH)
- QEP Roberts Cork Underlayment Adhesive, 4 Gallons (7250-4)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- PRIMELINE TOOLS Door Stop, 4 in. Reach, Spring Steel, Satin Chrome, Heavy Duty (5 Pack) (MP10126)
- PRIMELINE TOOLS Rigid Door Stop, Steel Construction, Polished Finish, Rubber Tip, Baseboard Mount (5 Pack) (MP9160)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W (WS406/407CCV US32D)
- Primeline Tools Door Accessories