Shop All Door Stops
Primeline Tools
Door Stop, 3 in. Reach, Spring Steel, Chrome Plated, Heavy-Duty (5 Pack)
Mfr # MP9039
Zoro # G4549402
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9039
- Zoro # G4549402
- UPC # 49793790392
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Spring Door Stops,3",Chrome,H/D,Flex,PK5 |
Description
These heavy-duty door stops are constructed of spring steel wire and come in a chrome plated finish. They feature a separate mounting base and screw to allow for use of longer screws where broken baseboards are a problem. These door stops also feature flexible wire construction with a 3 inch reach, and a rubber tip to cushion and prevent unwanted damages to nearby walls. The mounting bases of these door stops have a large 7/8 inch outside diameter. Door stops like these are easy to install and used by many.
- •Used to prevent door handle of opening doors from hitting and damaging adjacent wall
- •With 3 inch reach, these stops can be mounted over baseboards, door panels and at bottoms of walls
- •Steel construction with chrome-plated finish
- •Spring steel wire construction with stamped steel base plate and rubber tip
- •Includes separate screw and mounting base, and allows for use of longer screws where broken baseboards might complicate installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 18x18 (NKRPP1818PH)
- MSI Golden White Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0058-SAM)
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- NATIONAL HARDWARE Spring Hinge Zinc Plated 3In (N115-055)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Nickel 1.5" (BDS125U15)
- Primeline Tools Door Stops