Shop All Door Stops
Primeline Tools
Door Stop, 3 in. Reach, Spring Steel, Brass Plated, Heavy-Duty (5 Pack)
Mfr # MP9037
Zoro # G1729432
product price: $3.79
/pk 5, $0.76/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9037
- Zoro # G1729432
- UPC # 49793890375
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Spring Door Stops,3",Brass,H/D,Flex,PK5 |
Finish | Brass Plated |
Description
These heavy-duty door stops are constructed of spring steel wire and come in a brass-plated finish. They feature a separate mounting base and screw to allow for use of longer screws where broken baseboards are a problem. These door stops also feature flexible wire construction with a 3 inch reach, and a rubber tip to cushion and prevent unwanted damages to nearby walls. The mounting bases of these door stops have a large 7/8 inch outside diameter. Door stops like these are easy to install and used by many.
- •Used to prevent door handle of opening doors from hitting and damaging adjacent wall
- •With 3 inch reach, these stops can be mounted over baseboards, door panels and at bottoms of walls
- •Brass plated finish
- •Spring steel wire construction with stamped steel base plate and rubber tip
- •Includes separate screw and mounting base, and allows for use of longer screws where broken baseboards might complicate installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 36 In (RR952-36)
- ZORO SELECT S Hook, 19/64 in. Opening, 2-1/8 in., PK10 (U17380.000.0212)
- BAUER RV KEY, RV347 , Black, Egg Shaped, Precut (KEY-RV-347)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage C , Satin Brass , 0 bitted (ILCO-15995SC-04-0B)
- PRIMELINE TOOLS Rigid Door Stop, Steel Construction, Polished Finish, Rubber Tip, Baseboard Mount (5 Pack) (MP9160)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- INOX Door Stop, Floor Mount, High Dome, Satin Chrome (DS438-26D)
- Primeline Tools Door Accessories