Shop All Door Wedges
Primeline Tools
Door Stop, 1/2 in., Cast Brass, Satin Nickel Finish, Floor Mount (Single Pack)
Mfr # MP4846
Zoro # G1731392
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP4846
- Zoro # G1731392
- UPC # 49793448460
- Country of Origin China
- Category Door Wedges
Details
Item | Floor Stop,Satin Ni,1/2",Lip,Hi-Dome |
Finish | Satin Nickel |
Description
These dome type floor stops are constructed of cast brass and a rubber bumper, and they come in a satin nickel finish. These floor stops are designed to stop low swinging doors from damaging adjacent walls and furnishings, and they include the necessary installation fasteners. Dome type floor stops like these are used by many and are easy to install.
- •This floor-mount bumper is used to stop swinging doors from impacting with adjacent walls and furnishings
- •1-11/16 inch outside diameter x 1-5/16 inch reach/height
- •Satin nickel finish
- •Cast brass alloy
- •Wood screw and plastic anchor included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 10 x 5.2 x 0.4 x 0.7 (170014)
- NATIONAL HARDWARE SAFETY HASP ZN PLT3-1/4"" (N102-277)
- KONG USA Snap Bronze Automatic For Flag (361200000YK)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack) (MP4523)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- PRIMELINE TOOLS Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack) (MP4544)
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- PRIMELINE TOOLS Door Stop, 4 in., Spring Steel, Antique Brass, Flexible, Baseboard (5 Pack) (MP9159)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Yellow, 2"H x 3-1/2"W (29966)
- Primeline Tools Door Wedges