Shop All Garage Door Bearings
Primeline Tools
Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack)
Mfr # GD 52203
Zoro # G1606652
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
- For Use With Sectional Garage Door
- Max. Wheel Dia. (In.) 1-7/8 in.
- Outside Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52203
- Zoro # G1606652
- UPC # 49793522030
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 1-7/8 in. |
Outside Dia. | 1 7/8 in |
Height (In.) | 3 1/2 in |
Mounting Hole Size (In.) | 15/32 in |
Width (In.) | 1 7/8 in |
Roller Width/Dia. (In.) | No Roller |
Length (In.) | 3 1/2 in |
Depth (In.) | 1 7/8 in |
Shaft Length | 3-1/2 in |
Wheel Diameter | 1 7/8 in |
Details
Finish | Black |
Item | Garage Door Roller |
Material | Plastic |
For Use With | Sectional Garage Door |
Construction | Steel Shaft/High Impact Plastic Wheel |
Number of Wheels | 1 |
Requires | Hardware |
Hardware | Not included |
Mounting | Surface |
Color | Black |
Description
This garage door roller is constructed from high impact plastic. It performs well in all weather environments with quiet, trouble free operation. The roller has a 1-7/8 inch diameter and a 3-1/2 inch stem length.
- •Outstanding performance in all weather environments
- •3-1/2 inch stem length
- •1-7/8 inch diameter wheel
- •High impact plastic roller
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Master Pin Brass No 3 (34-203)
- PEMKO Door Frame Weatherstrip, Alum, 1-1/8 in. H (GG303AV84)
- ZORO SELECT 1 3/4 in W x 6 in H Stainless steel Door and Butt Hinge (3HTR7)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- PRIMELINE TOOLS Extension Cables, 3/32 in. Carbon Steel (2 Pack) (GD 52101)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- PRIMELINE TOOLS Garage Door Roller, 1-7/8 in., Steel, Convex Edge, Frantz Doors (2 Pack) (GD 52110)
- PRIMELINE TOOLS 3 in. Diameter, Case-Hardened Steel, Pulley with Straps and Axle Bolts (2 Pack) (GD 52189)
- PRIMELINE TOOLS Keyed T-Handle, 5/16 in. x 4-3/4 in. Square Shaft, Diecast Construction, Chrome (Single Pack) (GD 52169)
- PRIMELINE TOOLS Bottom Lift Handle, Galvanized Steel, Zinc Plated Finish (2 Pack) (GD 52130)
- PRIMELINE TOOLS Diecast, Red Painted Right Hand Torsion Spring Cable Drum (Single Pack) (GD 12223)
- Primeline Tools Garage Door Bearings