Shop All Garage Door Bearings
Primeline Tools
Door Roller, Standard Shaft, Nylon Ball Bearing (2 Pack)
Mfr # GD 52140
Zoro # G1606451
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Steel, Nylon
- For Use With Sectional Garage Door
- Max. Wheel Dia. (In.) 1-7/8 in.
- Bearings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # GD 52140
- Zoro # G1606451
- UPC # 49793521408
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 1-7/8 in. |
Outside Dia. | 1 7/8 in |
Wheel Diameter | 1 7/8 in |
Depth (In.) | 1 7/8 in |
Width (In.) | 4 in |
Height (In.) | 1 7/8 in |
Shaft Length | 4 in |
Length (In.) | 3 3/4 in |
Mounting Hole Size (In.) | 15/32 in |
Details
Item | Garage Door Roller |
Finish | White |
Material | Steel, Nylon |
For Use With | Sectional Garage Door |
Bearings | Steel |
Mounting | Surface |
Color | White |
Construction | Steel |
Requires | Hardware |
Hardware | Not included |
Number of Wheels | 0 |
Description
This is a standard door roller with a convex edge, suitable for use with 2 inch track garage doors. It has a 1-7/8 inch roller diameter, 1/2 inch roller width. Nylon ball bearing roller. Standard shaft length of 3-5/8inch
- •Nylon ball bearing with steel inner race and nylon tire for smooth operation
- •Factory lubricated
- •Excellent performance in all weather conditions
- •Steel and plastic construction
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5455V.003.FD)
- PRIME-LINE Furniture Sliders 3-1/2 in. Round Reusable Foam Cushion w/Felt Beige 16 Pack (MP75011)
- STRYBUC Hinge Set (28-120NSA)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Thickness: 0.06 in (2VAK1)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- PRIMELINE TOOLS Housing with Fasteners, Steel, Silver (GD 52118)
- PRIMELINE TOOLS Bottom Lift Handle, Galvanized Steel, Zinc Plated Finish (2 Pack) (GD 52130)
- PRIMELINE TOOLS 1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack) (GD 52111)
- PRIMELINE TOOLS Keyed T-Handle, 5/16 in. x 4-3/4 in. Square Shaft, Diecast Construction, Chrome (Single Pack) (GD 52169)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 3-3/8 In, PR (B1-BF338)
- Primeline Tools Garage Door Bearings