Shop All Door Knockers
Primeline Tools
Door Knocker and Viewer, 9/16 in. Bore, 180 Degree View Angle, Satin Nickel (Single Pack)
Mfr # U 10327
Zoro # G3345111
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 180 Degrees
- Finish Nickel-Plated
- Hardware Included
- For Door Thickness 1 3/4 in
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # U 10327
- Zoro # G3345111
- UPC # 49793103277
- Country of Origin China
- Category Door Knockers
Dimensions
Height | 5 1/2 in |
Overall Width | 2 7/16 in |
Overall Height | 5 1/2 in |
Details
Item | Door Knocker with Viewer |
Viewing Angle | 180 Degrees |
Finish | Nickel-Plated |
Hardware | Included |
For Door Thickness | 1 3/4 in |
Material | Brass |
Door Thickness - Minimum | 1 3/4 in |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 3/8 in |
Features | Integrated Door Viewer |
Description
Door Knocker with Viewer, 180 Degrees Viewing Angle, Nickel-Plated Finish, Material Brass, Height 5 1/2 in, For Door Thickness 1 3/4 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Bushing Nylon 3/4X5/8 Sh 61439 (3394947)
- PEMKO Saddle Threshold, 6 ft. L, Fits 72 in. W (171 A X 72" SS/MS&ES10)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BXT)
- REGISTRY Keycard, Welcome, PACK OF 500, 500PK (AHWEL-L)
- PRIMELINE TOOLS Door Knocker and Viewer, 1/2 in. Bore, 160-Degree View Angle, Antique Brass (Single Pack) (MP4228)
- PRIMELINE TOOLS Door Knocker and Viewer, 9/16 in. Bore, 160-Degree View Angle, Antique Brass (Single Pack) (MP4235)
- PRIMELINE TOOLS Door Knocker and Viewer, 1/2 in. Bore, 160-Degree View Angle, Satin Nickel (Single Pack) (MP4605)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Antique Brass (A06-K0400-609)
- DELTANA Door Knocker, Imperial Lifetime Brass (DK854CR003)
- RICHELIEU 6 14inch 159 mm Door Knocker, Antique Brushed Copper (103ACBR)
- BRASS ACCENTS Rope Door Knocker 8" Venetian Bronze (A06-K0170-613VB)
- Primeline Tools Door Knockers