Door Knocker and Viewer, 1/2 in. Bore, 160-Degree View Angle, Satin Nickel (Single Pack)
Mfr # MP4517
Zoro # G1734168
Key Features
- Finish Satin Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4517
- Zoro # G1734168
- UPC # 49793445179
- Country of Origin China
- Category Door Knockers
Details
Item | Door Knocker/Viewer,S.Chrome,160 deg. |
Finish | Satin Nickel |
Description
This decorative door knocker and viewer is constructed of diecast materials and comes in a satin chrome finish. Its vintage design extends a total of 4 inch tall and features a 160 degree angle of view. This door knocker and viewer can be installed on doors from 1-3/8 inch thick to 1-3/4 inch thick, with a required 1/2 inch inside diameter hole for installation of viewer. The integrated door viewer within this door knocker is designed to help keep you safe when answering your door and is ideal for day or night viewing with adequate exterior lighting. This door knocker and viewer is easy to install and it is used by many. See Prime-Line part S 4793 for a door viewer inside cover. Inside viewer covers (not included with this item) prevent reversed visibility through door viewers from the exterior of the home, increasing the security and privacy of your home.
- •Used on entry doors to provide privacy while viewing from inside the home, and also as a decorative door knocker for visitors
- •Requires a 1/2 inch diameter installation hole, designed to install on 1-3/8 inch to 1-3/4 inch thick doors, with a total height of 4 inch
- •Satin chrome-plated finish
- •Diecast construction
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Electronic Cabinet Lock, Black, 12 Button (SL-100-G)
- ZORO SELECT O-Ring, Dash 262, Buna N, 0.13 In., PK10 (U38801.012.0700)
- EBERHARD MANUFACTURING CO Striker Stud W/Washer (EMC 240-52-U ZN)
- PRIME-LINE Closet Door Finger Pull, 2-1/8 in., Matte Black Finish 5 Pack (MP7572N)
- PRIMELINE TOOLS Door Knocker and Viewer, 1/2 in. Bore, 160-Degree View Angle, Antique Brass (Single Pack) (MP4228)
- PRIMELINE TOOLS Door Knocker and Viewer, 9/16 in. Bore, 160-Degree View Angle, Antique Brass (Single Pack) (MP4235)
- PRIMELINE TOOLS Door Knocker and Viewer, 1/2 in. Bore, 160-Degree View Angle, Satin Nickel (Single Pack) (MP4605)
- PRIMELINE TOOLS Door Knocker and Viewer, 9/16 in. Bore, 180 Degree View Angle, Satin Nickel (Single Pack) (U 10327)
- PRIME-LINE Deluxe Door Knocker, Satin Nickel US15 Single Pack (U 10366)
- RICHELIEU 6 14inch 159 mm Door Knocker, Satin Chrome (103SCR)
- BRASS ACCENTS Traditional Door Knocker 6" with Eyeview (A07-K6551-605)
- Primeline Tools Door Knockers