Shop All Door Wedges
Primeline Tools
Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack)
Mfr # MP4556
Zoro # G4561634
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4556
- Zoro # G4561634
- UPC # 49793245564
- Country of Origin China
- Category Door Wedges
Details
Item | Kick-Down Dr Holder,Twist-In Rep Tips,PK10 |
Finish | Black |
Description
These door holder replacement tips are constructed of solid rubber and come black in color. They feature a saw-tooth profile at the bottom of each tip, designed to provide for a strong hold when in use. This style of door holder tips requires no fasteners to install, as they feature threaded shafts that screw right into the ft. of the door holders. These tips are easy to install and are used by many in both residential and commercial applications.
- •Used to replace worn kick-down door holder tips
- •5/8 inch thread diameter with 1 inch diameter base
- •Black in color
- •Rubber construction
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 100 Degrees Screw On Half Cranked Clip Hinge (71M2650)
- HICKORY HARDWARE Hinge SurFace Self Close, 2PK (P144-AB)
- PHOENIX T-Latch, Twist to Unlatch, Stainless Steel (PH1283)
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- PRIMELINE TOOLS Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack) (MP4544)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack) (MP4523)
- PRIMELINE TOOLS Door Stop, 4 in., Spring Steel, Antique Brass, Flexible, Baseboard (5 Pack) (MP9159)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Yellow, 2"H x 3-1/2"W (29966)
- KWIKSET KSP and MSP Knobs and Levers Machine Scr (81835-005)
- Primeline Tools Door Stops & Holders