Shop All Door Holders
Primeline Tools
Door Holder, 4 in. Reach, Zinc Diecast, Satin Nickel-Plated, Black Rubber Tip (Single Pack)
Mfr # MP4848
Zoro # G1731243
original price:
$13.07
15% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 1 3/16 in
- ANSI/BHMA Finish Satin Nickel-Plated
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4848
- Zoro # G1731243
- UPC # 49793448484
- Country of Origin China
- Category Door Holders
Dimensions
Overall Width | 1 3/16 in |
Overall Height | 4 in |
Details
Item | Lever Door Holder |
Material | Aluminum |
ANSI/BHMA Finish | Satin Nickel-Plated |
Description
Lever Door Holder, Material Aluminum, Mounting Type Through Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES CABINET CATCH ALM 1-3/8"" (SP2A92)
- BALDWIN ESTATE Oil Rubbed Bronze Kits Oil Rubbed Bronze (5399.102.N)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-2 (01-30031-2)
- CSC SPRING EXT 1""X12"" (SP 9637)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Diecast, Satin Nickel Finish, Heavy (Single Pack) (MP4910-1)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Cast Brass, Polished Brass (Single Pack) (MP4907-1)
- PRIMELINE TOOLS Wall Stop, 2-1/2 in. Outside Diameter, Stamped Steel, Polished Brass (5 Pack) (MP4550)
- PRIMELINE TOOLS Door Holder, 4-3/4 in. Reach, Heavy Cast Brass, Satin Nickel, Black (Single Pack) (MP4849)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack) (MP4537)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- ZORO SELECT Lever Door Holder, Zinc, Silver, 1-7/16"W (1XNK8)
- Primeline Tools Door Accessories