Shop All Door Holders
Primeline Tools
Door Holder, 4 in. Drop Down, Cast Iron, Bronze Painted Color, Gray Rubber (Single Pack)
Mfr # MP4552
Zoro # G4549560
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze Cast Iron
- Overall Width 1 7/16 in
- Overall Height 4 in
- ANSI/BHMA Finish Dark Bronze Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4552
- Zoro # G4549560
- UPC # 49793445520
- Country of Origin China
- Category Door Holders
Dimensions
Overall Width | 1 7/16 in |
Overall Height | 4 in |
Details
Item | Lever Door Holder |
Material | Bronze Cast Iron |
ANSI/BHMA Finish | Dark Bronze Painted |
Description
Lever Door Holder, Material Bronze Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 1in One Ear Wall Bracket (91-15A)
- EMTEK Edge Cabinet Pull with 10 in Center to Center Flat Black Finish (87140US19)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB620-NR 605 (AU-NTB620-NR 605)
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Diecast, Satin Nickel Finish, Heavy (Single Pack) (MP4910-1)
- PRIMELINE TOOLS Wall Stop, 2-1/2 in. Outside Diameter, Stamped Steel, Polished Brass (5 Pack) (MP4550)
- PRIMELINE TOOLS Door Holder, 4-3/4 in. Reach, Heavy Cast Brass, Satin Nickel, Black (Single Pack) (MP4849)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack) (MP4537)
- ROCKWOOD Automatic Door Holder, Cast Brass, Brass (494.3)
- Primeline Tools Door Holders