Shop All Door Holders
Primeline Tools
Door Holder, 4 in. Drop Down, Cast Iron, Aluminum Painted Color, Gray Rubber (Single Pack)
Mfr # MP4551
Zoro # G4549770
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Cast Iron
- Overall Width 1 7/16 in
- ANSI/BHMA Finish Aluminum Painted
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP4551
- Zoro # G4549770
- UPC # 49793445513
- Country of Origin China
- Category Door Holders
Dimensions
Overall Width | 1 7/16 in |
Overall Height | 4 in |
Details
Item | Lever Door Holder |
Material | Aluminum Cast Iron |
ANSI/BHMA Finish | Aluminum Painted |
Description
Kick-Down Door Holder,Aluminum Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0400)
- NATIONAL HARDWARE HINGE WHITE SQ 3PK 3.5"" (N830-335)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 KA)
- NORTON CO 6300 Push Side Door Operator, Double Lever Arm, 37-3/8 In. Length, Aluminum (6331 689)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Diecast, Satin Nickel Finish, Heavy (Single Pack) (MP4910-1)
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- PRIMELINE TOOLS Wall Stop, 2-1/2 in. Outside Diameter, Stamped Steel, Polished Brass (5 Pack) (MP4550)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Cast Brass, Polished Brass (Single Pack) (MP4907-1)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack) (MP4537)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J793)
- Primeline Tools Door Holders