Door Holder, 4-3/4 in. Reach, Heavy Cast Brass, Chrome Plated, Black (Single Pack)
Mfr # MP4571J
Zoro # G1731270
Key Features
- Finish Chrome
- Height 3-7/8 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4571J
- Zoro # G1731270
- UPC # 49793445711
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Height | 3-7/8 in. |
Details
Item | Door Holder,K/D,4-3/4",Chrome Solid Brass |
Finish | Chrome |
Description
These door holders are constructed of a heavy cast brass material and come in a chrome plated finish. Each of these door holders feature a 4-3/4 inch, drop-down reach and have replaceable black rubber tips. These kick stand type, drop down door holders are designed for use with all swinging doors in both residential and commercial applications. They also feature a spring-loaded mechanism that helps keep them in the upright, stored position when not in use. Door holders like these are designed to hold swinging doors open at a desired location, with replacement tips available. Door-mounted holders like these are easy to install and are used by many. Installation fasteners are included with each door holder.
- •This door holder hardware is used to hold doors open at desired location. For use on commercial and residential applications
- •Once installed, this door holder has a 4-3/4 inch drop when measured from pivot center, down to floor
- •Chrome plated finish
- •Heavy cast brass construction
- •Easy to install with a few simple tools and simple to use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Gate Lock w/ Bracket, 32D, DPS, MBS, 12/24 VDC, 1200lb (1576-ZB)
- HES Electric Strike Body Only, Fail Safe, 1/2 keeper, 24V/DC (SB310-1-1/2-F-24D)
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 4 In., PK2 (SP400)
- DURA-LIFT Premium Ultra-Life Magnetic Decorative Carriage-Style Garage Door Hardware (4 Hinges, 2 Handles) (DLADMH)
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Cast Brass, Polished Brass (Single Pack) (MP4907-1)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Diecast, Satin Nickel Finish, Heavy (Single Pack) (MP4910-1)
- PRIMELINE TOOLS Door Holder, 4-3/4 in. Reach, Heavy Cast Brass, Satin Nickel, Black (Single Pack) (MP4849)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Br Brass (5U617)
- Primeline Tools Door Holders