Shop All Door Reinforcers
Primeline Tools
Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs
Mfr # MP9541
Zoro # G1733949
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/4 in.
- Finish Brass
- Visual Indicator Message No Message
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9541
- Zoro # G1733949
- UPC # 49793495419
- Country of Origin Taiwan, Province of China
- Category Door Reinforcers
Details
Door Thickness | 1-3/4 in. |
Finish | Brass |
Item | Door Grd,9",E/G,1-3/4 x 2-3/8 x 2-1/8,P/Brass |
Visual Indicator Message | No Message |
Description
Item Door Grd,9 In.,E/G,1-3/4 x 2-3/8 x 2-1/8,P/Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Keyed Chain Door Guard, Brite Brass Finish (U 9912)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1RJP4)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785RW-034S)
- LCN Motor Clutch Assembly, Alum, 11-1/2 in. L (4630-3454)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- PRIMELINE TOOLS Brass Blank Lock and Door Reinforcement Plate for 1-3/4 in. Thick Doors, Brass Finish (Single Pack) (MP9490)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Solid Brass, Polished Finish (Single Pack) (MP9411)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- PRIME-LINE DOOR REINFORCER 2-3/8 BS (U 9540)
- Primeline Tools Door Accessories