Door Grd, 9", E/G, 1-3/4x2-1/8x3-5/8, P/Brs
Mfr # MP9546
Zoro # G1733739
Key Features
- Door Thickness 1-3/4 in.
- Finish Polished Brass
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9546
- Zoro # G1733739
- UPC # 49793495464
- Country of Origin Taiwan, Province of China
- Category Door Reinforcers
Details
Door Thickness | 1-3/4 in. |
Finish | Polished Brass |
Item | Door Grd,9",E/G,1-3/4 x 2-1/8 x 3-5/8,P/Brass |
Description
The Defender Security U 9546 Brass Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of your door. It can be used to reinforce and repair metal, fiberglass and wood doors. Constructed of solid brass, the lock reinforcer plate comes in a brass finish. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for snug fit on a 1-3/4 inch thick doors that have mortise or drive-in latches. Measuring 3-7/8 inch wide by 9 inch tall, the reinforcement plate accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes, 3-5/8 inch on center hole spacing, with a backset of 2-3/8 inch from the edge of the door. The door reinforcer is recessed for latch installation when door latch area is damaged. Install the door reinforcer and then insert the latch through the recessed area for proper mounting.
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of your door with the non-recessed door lock reinforcer; use to reinforce and repair both metal, fiberglass and wood doors when the latch area has been compromised
- •BUILT TO LAST – Made of solid brass, the door lock reinforcement plate comes in a brass finish to fit over two bore holes on your door
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting. Remove the protective film after installation
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors only that have a 2-1/8 inch bore hole through the door, with a 2-3/8 inch backset from the edge of the door to the center of the bore holes
- •NOTE – Make sure to dry fit the 3-7/8 inch wide by 9 inch tall with a 0.03 inch thickness door lock reinforcer before permanently installing and refer to the line art drawing and compare with your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 4 In Keyed, PK2 (400-54S)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (1367FS)
- ZORO SELECT Gasket, 150 psi, 3 In, PK10 (GASK-QC300-10G)
- CAMPBELL CHAIN & FITTINGS 1/2" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645046)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- PRIMELINE TOOLS Brass Blank Lock and Door Reinforcement Plate for 1-3/4 in. Thick Doors, Brass Finish (Single Pack) (MP9490)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Solid Brass, Polished Finish (Single Pack) (MP9411)
- PRIME-LINE Reinforcer Lock/Dr 1-3/8In Brs (U 9555)
- Primeline Tools Door Accessories