Door G/P, 4.5, E/G, 1-3/4x2-3/8x2-1/8, S/S
Mfr # MP9553
Zoro # G1733711
Key Features
- Door Thickness 1-3/4 in.
- Finish Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9553
- Zoro # G1733711
- UPC # 49793495532
- Country of Origin United States
- Category Door Reinforcers
Details
Door Thickness | 1-3/4 in. |
Finish | Stainless Steel |
Item | Door G/P,4.5,E/G,1-3/4 x 2-3/8 x 2-1/8,S/S |
Description
The Defender Security U 9553 Stainless Steel Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of your door. It can be used to reinforce and repair metal, fiberglass and wood doors. Constructed of stainless steel, the lock reinforcer plate comes in a stainless steel finish. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for snug fit on a 1-3/4 inch thick doors. Measuring 3-7/8 inch wide by 4-1/2 inch tall, the reinforcement plate accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes, with a backset of 2-3/8 inch from the edge of the door. The door reinforcer is recessed for latch installation when door latch area is damaged. Install the door reinforcer and then insert the latch through the recessed area for proper mounting.
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of your door with the non-recessed door lock reinforcer; use to reinforce and repair both metal, fiberglass and wood doors when the latch area has been compromised
- •BUILT TO LAST – Made of stainless steel, the door lock reinforcement plate comes in a natural finish to fit over a single bore hole on your door
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting. Remove the protective film after installation
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors only that have a 2-1/8 inch bore hole through the door, with a 2-3/8 inch backset from the edge of the door to the center of the bore holes
- •NOTE – Make sure to dry fit the 3-7/8 inch wide by 4-1/2 inch tall with a 0.03 inch thickness door lock reinforcer before permanently installing and refer to the line art drawing and compare with your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38805.006.0068)
- HAGER Privacy Lock, Withnell Lever, Satin Chrome (3540 WTN US26D)
- M-D BRUSH SWEEP 36X2.25"" VNL (05100)
- HES Electric Strike (10620401)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Solid Brass, Polished Finish (Single Pack) (MP9411)
- PRIMELINE TOOLS Brass Blank Lock and Door Reinforcement Plate for 1-3/4 in. Thick Doors, Brass Finish (Single Pack) (MP9490)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- LAWNITATOR U9551 Door Reinforcer 4 x 9 in. (LA32445)
- Primeline Tools Door Reinforcers