Shop All Single & Double Hung Window Locks
Primeline Tools
Diecast with Brass Finish, Casement Window Sash Lock (Single Pack)
Mfr # U 9935
Zoro # G0570287
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sash
- Material Die Cast
- Finish Brass Plated
- Color Silver
- Base Size (In.) 1-1/8 x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # U 9935
- Zoro # G0570287
- UPC # 49793099358
- Country of Origin China
- Category Single & Double Hung Window Locks
Dimensions
Base Size (In.) | 1-1/8 x 2 |
Height (In.) | 2 13/32 in |
Length (In.) | 1 13/32 in |
Width (In.) | 1-9/64 |
Details
Type | Sash |
Material | Die Cast |
Finish | Brass Plated |
Color | Silver |
Item | Window Lock |
Hardware | Included |
Includes | (2) Installation Screws, (3) Keeper Assortments |
Description
Window Lock, Sash, Die Cast, Brass Plated, Length (In.) 1 13/32 in, Height (In.) 2 13/32 in, Width (In.) 1-9/64, Base Size (In.) 1-1/8 x 2, Includes (2) Installation Screws, (3) Keeper Assortments, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp Gasket, Buna-N, Black, 4" (40MP-U400)
- EZ MOVES Furniture Slides, 9-1/2L x 5-3/4W, 4PK (02-04)
- PRIME-LINE 1-1/8 - 1-1/4 in. Grip Tip Round Magic Sliders, Black Plastic 4 Pack (MP75093)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1-11/16" I.D, PK10 (U38805.009.0168)
- PRIMELINE TOOLS Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9810)
- PRIMELINE TOOLS 1-15/16 in. Bright Brass Diecast Zinc Double Hung Window Sash Lock (Single Pack) (MP2574)
- PRIMELINE TOOLS White, Plastic, Sliding Window Lock, Edge Mount (Single Pack) (U 9831)
- PRIMELINE TOOLS White Plastic Tilt Latches (1 Pair) (MP2627)
- PRIMELINE TOOLS Sliding Window Auto Latch and Pull, Natural Plastic (2 Pack) (MP2505)
- PRIMELINE TOOLS Sliding Window Lock, 1/4 in., Extruded Aluminum, White Painted Finish (2 Pack) (U 9802)
- PRIMELINE TOOLS Sash Lock, Diecast Construction, White, Used On Vertical and Horizontal Windows (2 Pack) (MP2590)
- Primeline Tools Single & Double Hung Window Locks