Shop All Single & Double Hung Window Locks
Primeline Tools
Diecast, White, Sliding Window Sash Lock (Single Pack)
Mfr # MP2594
Zoro # G1737327
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP2594
- Zoro # G1737327
- UPC # 49793325945
- Country of Origin China
- Category Single & Double Hung Window Locks
Details
Finish | White |
Item | Sliding Window Sash Lock,White,Diecast |
Description
This sliding window sash lock is constructed of diecast materials and comes in a corrosion-resistant, white-painted finish. The mounting holes are spaced evenly apart and measure 2-1/4 inch from center to center, with a 5/8 inch latch projection. This style of sash lock does not use a separate keeper, because the latch engages directly into the fixed rail of the stationary sash to lock the window. Used on vertical and horizontal sliding windows.
- •Constructed of diecast materials to provide long-lasting, dependable locking security hardware
- •Lock and keeper comes in a beautiful, corrosion resistant, white painted finish
- •Designed for use with vertical sliding windows, single and double hung
- •Features a keeperless locking mechanism that allows the latch to engage into the upper sash
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Round Cabinet Knob Bright Chrome 1-7/32" (9100/31.26)
- EKENA MILLWORK Americraft 6-Board Exterior Wood Joined Board-n-Batten Shutters w/ End Batten, ARW103BB621X34UNH (ARW103BB621X34UNH)
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT12)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 3/4"P (ROSP080X080X075SDG01)
- PRIMELINE TOOLS Window Lock, Die Cast, 1-15/16" H (F 2574)
- PRIMELINE TOOLS Diecast with White Finish, Casement Window Sash Lock (Single Pack) (U 9936)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9925)
- PRIMELINE TOOLS Window Screen Plunger Latches with 3/8 to-7/16 in. Frame, Diecast (25 Pack) (MP5541)
- PRIMELINE TOOLS Sliding Window Nite Lock Pin, 1-5/16 in., Aluminum Finish (5 Pack) (MP4071)
- PRIMELINE TOOLS Sliding Window Cam Latch, Right Hand, Zinc (2 Pack) (MP2511)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (6 Pack) (L 5566)
- Primeline Tools Single & Double Hung Window Locks