Shop All Patio Door Handles
Primeline Tools
Diecast, White, Outside Patio Door Pull with Latch (Single Pack)
Mfr # C 1275
Zoro # G0986498
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Latch
- Finish Powder Coated
- Bolt Hole Dia. (In.) 3/16 in
- For Use With 1-3/8" to 1-3/4" Glass Sliding Door
- For Door Thickness (In.) 1-3/8 to 1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1275
- Zoro # G0986498
- UPC # 49793012753
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Details
Item | Patio Door Handle Set |
Type | Mortise Latch |
Finish | Powder Coated |
For Use With | 1-3/8" to 1-3/4" Glass Sliding Door |
For Door Thickness (In.) | 1-3/8 to 1-3/4 |
Includes | (1) Inside Pull and Thumb Latch; (1) Outside Pull; Installation Fasteners |
Description
Patio Door Handle Set, Mortise Latch, Powder Coated Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-3/8 In. Max D/T 1-3/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Installation Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Brass Door and Butt Hinge (S44R4BB3)
- RICHELIEU HARDWARE 2-inch (50 mm) Center to Center Champagne Bronze Contemporary Edge Pull (BP969650CHBRZ)
- PRIMELINE TOOLS Door Stop, 4 in., Spring Steel, Antique Brass, Flexible, Baseboard (5 Pack) (MP9159)
- VON DUPRIN Exit Device, Satin SS, 99 Series (CD99EO 3 26D)
- PRIMELINE TOOLS Patio Door Inside Pull, Powder Coated (C 1204)
- PRIMELINE TOOLS Sliding Door Outside Pull, with Key, Black Diecast (Single Pack) (C 1139)
- PRIMELINE TOOLS Cylinder Lock, 1-7/8 in. Tailpiece, Fits Weiser, Kwikset and Weslock with 2 Keys (Single Pack) (MP2000)
- PRIMELINE TOOLS Sliding Door Handle, Diecast, White (Single Pack) (C 1221)
- PRIMELINE TOOLS Diecast Sliding Door Handle Set, White (1 Set) (C 1116)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1095)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 3-15/16 in., Diecast, Black, Mortise (Single Pack) (MP1131)
- Primeline Tools Patio Door Handles