Primeline Tools

Diecast Painted Aluminum, Center Mount Deadbolt Lock with Keyed Cylinder (Single Pack)


product price: $24.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mortise / Cylindrical Cylindrical
  • Location Type Industrial, Residential
  • Lockset Grade Not Graded
  • Series GD
  • Lockset Finish Satin Aluminum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Mortise / Cylindrical Cylindrical
Location Type Industrial, Residential
Lockset Grade Not Graded
Series GD
Lockset Finish Satin Aluminum
Keyway Type Schlage C
Key Type Master
Standards ANSI
ADA Compliant Yes
Pins 5
Material Aluminum
Includes Hardware
Ligature Resistant No
Lockset Fire Rating Not Rated
Mortise/Cylindrical Cylindrical
Number of Keys 2
Item Deadbolt
Cylinder Single
For Use With various Door Types
Hardware Included

Description

Deadbolt, Cylindrical, Industrial, Residential, Lockset Grade Not Graded, Series GD, Lockset Finish Satin Aluminum, Keyway Type Schlage C, Key Type Master, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset N/A, Ligature Resistant No, Cylinder Single, For Use With Various Door Types, Includes Hardware, Material Aluminum, Number of Keys 2, Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.