Diecast Hook Latch Sliding Door Handle, White (1 Set)
Mfr # C 1253
Zoro # G0993443
Key Features
- Finish White
- Type Surface Mount Hook Latch
- For Door Thickness (In.) 9/32
- Bolt Hole Dia. (In.) 3/16 in
- For Use With 9/32" Glass Sliding Door
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1253
- Zoro # G0993443
- UPC # 49793012531
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Details
Item | Patio Door Handle Set |
Finish | White |
Type | Surface Mount Hook Latch |
For Door Thickness (In.) | 9/32 |
For Use With | 9/32" Glass Sliding Door |
Includes | (2) Keeper Set, Inside Pull, Installation Screws, Outside Pull |
Description
The Prime-Line C 1253 Sliding Patio Door Handle is a non-keyed slide door handle replacement. It is reversible for use on left or right sliding patio doors. Use the sliding door handle replacement to replace or upgrade the slide door handle on a variety of patio doors.
The door handle hook has a diecast inside and outside pull. The hook latch is constructed of steel. The sliding glass door handle set has mounting holes 4-15/16 inch on center. The hook and handle fits 1-1/4 inch to 1-3/8 inch thick doors. Mounting hardware included. A
Phillips head screwdriver is required for installation. Please refer to the line art and compare to your needs before purchasing.
- •SLIDING DOOR HANDLE REPLACEMENT – This non-keyed patio sliding door handle is reversible for use on left or right sliding patio doors
- •VERSATILE – Use the replacement sliding door handle to replace or upgrade the latch handle on a variety of patio doors
- •STRONG AND DURABLE – The white sliding door handle has a diecast inside and outside pull; the hook door latch is constructed of steel
- •DIMENSIONS – The patio door handle has mounting holes 4-15/16 inch on center; hook handle fits 1-1/4 inch to 1-3/8 inch thick doors; mounting hardware included
- •Prime-Line GRADE – We specialize in repair and replacement hardware products for your home; Prime-Line’s commitment to quality results in repairs that look as good as the initial install, making us the go-to solution for our loyal customers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 15ft - Black (03-275-15)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6697)
- VON DUPRIN End Cap 050524 (050524)
- LARSON CLOSER STNDRD ADJ WHT (CH1040301)
- PRIMELINE TOOLS Black Aluminum, Sliding Door Handle Set with Hook Lock (Single Pack) (C 1003)
- PRIMELINE TOOLS Patio Door Handle Set, Unfinished (C 1032)
- PRIMELINE TOOLS Patio Door Handle Set, Polished Brass (C 1283)
- PRIMELINE TOOLS Black Diecast Sliding Door Handle with Wood Handle (Single Pack) (C 1126)
- PRIMELINE TOOLS Patio Door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1128)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 3-15/16 in., Diecast, Black, Mortise (Single Pack) (MP1131)
- PRIMELINE TOOLS Cylinder Lock, 1-7/8 in. Tailpiece, Fits Weiser, Kwikset and Weslock with 2 Keys (Single Pack) (MP2000)
- Primeline Tools Patio Door Hardware